Pros, Join Our TradeMaster Program!
Description
Testo 512 differential pressure meter, 0 to 0.80"H20 , incl. battery and calibration document

Overview:

The testo 512 provides simultaneous pressure and flow measurements in one compact, versatile instrument. It offers two user-switchable units of flow: feet per minute (fpm) and meters per second (m/s). Eight different units of pressure can be selected: psi, inches H20, inches Hg, kPa, hPa, Pa, mH20 and mHg. All readings are clearly visible on a large backlit display. The versatile testo 512 provides smoothing between 1 and 20 display refreshes (0.5 sec) yielding a sliding mean reading. Density compensation is built-in. A separate HOLD-MIN-MAX button freezes readings and displays both flow and pressure extremes. Optional accessories include the testo IR printer for on-site documentation of all measurements by date and time, plus the clear TopSafe for protection against dirt, moisture and impact.

What's Included:
  • Testo 512 differential pressure meter (measuring range 0 to 2 hPa), calibration certificate, batteries.

Key Features:
  • 8 units for pressure: psi, inch H2O, inch HgkPa, hPa, Pa, mm H2O, mmHg
  • 2 units for flow: fpm, m/s
  • Built-in density compensation
Hide Description
Manuals (2)
Specs
Product Type:

Air Flow Measure

Warranty:

2 Years

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.