Pros, Join Our TradeMaster Program!
Description
Testo 512 differential pressure meter, 0 to 800"H20, incl. battery and calibration document.

Overview:

The testo 512 differential pressure measuring instrument can be used to perform differential pressure measurements in a measuring range of 0 to 2000 hPa.

The damping for moving averages is adjustable. The actual value shown can be held on the display by pressing the HOLD button. The measured minimum and maximum value can be displayed and stored on the instrument.

You can display measuring values from your differential pressure measurements in any of the 7 possible units: kPa, hPa, mm H2O, mmHg, psi, inch H2O and inch Hg. The values can be viewed easily on the large illuminated display of the differential pressure measuring instrument.

What's Included:
  • Testo 512 differential pressure measuring instrument (measuring range 0 to 2000 hPa) including calibration protocol and batteries.

Key Features:
  • 8 switchable units of pressure: kPa, hPa, Pa, mm H2O, mmHg, psi, inch H2O, inch Hg
Hide Description
Manuals (2)
Specs
Product Type:

Air Flow Measure

Warranty:

2 Years

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.