COVID-19 Landing Page
Description
This measuring instrument needs a probe for being commissioned.

Temperature measurements, measurements with up to three temperature sensors, direct display of temperature differences: the testo 922 digital temperature meter is ideal for professional use in the fields of heating, plumbing and air conditioning.

Overview:

The testo 922 digital temperature meter measures temperatures and determines the temperature difference in a matter of seconds. The meter comes with connecting points for up to two temperature sensors and wireless connectivity for a third sensor.

What's Included:
  • 922 digital temperature meter, calibration certificate, batteries.

Key Features:
  • Temperature measurements / temperature difference display
  • Wide measuring range from -58 to 1832 °F
  • Connecting points for two type K temperature sensors and wireless connectivity for a third temperature sensor
  • Wide range of optional sensors

At-a-glance look at all the features
  • Connecting points for 2 optional type K temperature sensors
  • Wireless connectivity for a third temperature sensor
  • Temperature values and temperature difference directly visible in display
  • Permanent display of min and max values
  • Hold function that freezes the last reading

The testo 922 digital temperature meter - accessories and sensors
  • There is a wide selection of optional temperature and wireless sensors
  • The testo protocol printer allows you to print out on site; the cyclic printing can be used in adjustable (i.e. one-minute) intervals
  • The IP65 rated TopSafe protective case protects against impact and dirt and water ingress

The testo 922 digital temperature meter - areas of application

Professionals in the fields of heating, plumbing and air conditioning can benefit from the compact, easy-to-use digital temperature meter. The testo 922 measures temperatures quickly and accurately and determines the temperature difference directly. This allows you to carry out quick and efficient inspections and checks. The optional testo turbo printer allows you to print out on site.
Read more
Manuals (2)
Specs
Product Type:
Thermometer
Measures:
Temperature
Warranty:
2 Years
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.