COVID-19 Landing Page
Description
The testo 550 Digital Manifold opens up new possibilities for efficient analysis and documentation thanks to the integration of Bluetooth connectivity with the testo Refrigeration App. You can clearly read measurement data, such as automatic calculations of superheat and sub-cool on a Smartphone or Tablet, allowing you to work quickly and conveniently. In addition to this, measurement reports can be created and sent directly from the job site. The more rugged housing of the testo 550 includes a metal frame around the display which protects the screen from impact. Now with 60 refrigerant profiles standard and the ability to update the refrigerant list directly from the app, you can be confident that your digital manifold will always be up to date. With the added functionality of leak tests and an now a kit which comes complete with hoses, the Testo 550 digital manifold is versatile enough to be the tool for every job.

Features:
  • Automatic superheat and sub-cooling calculations
  • Bluetooth / App integration for monitoring, report generation, and sending reports and invoices via email
  • 2-way valve block with three connections
  • 60 refrigerant profiles stored in the instrument and updated via the free refrigeration App.
  • (3) 60in hoses included

Included:
  • Testo 550 Digital Manifold
  • (2) Temperature Clamp Probes
  • (3) Hoses
  • Service Case
  • Batteries
  • Owner's Manual
Read more
Specs
Product Type:
Manifold
Type:
Digital
Application:
Pressure
Temperature
Operating Temp Range:
-4° to 122°F
Measurement Range:
-58°F to 302°F
Accuracy:
± 0.5%
High Pressure Limit:
60 Bar
Includes:
Bluetooth
Warranty:
2 Years (Unregistered)
5 Years (Registered)
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.