COVID-19 Landing Page
Description
The testo 557 Digital Manifold opens up new possibilities for efficient analysis and documentation thanks to the integration of Bluetooth connectivity with the testo Refrigeration App. You can clearly read measurement data, such as automatic calculations of superheat, sub-cool and vacuum readings, on a Smartphone or Tablet, allowing you to work more quickly and conveniently than ever before. In addition, measurement reports can be created and sent directly from the job site.The 557 features an external vacuum probe for faster and more reliable evacuations and is suitable for all refrigeration systems or heat pumps. This compact manifold has a 4-way valve block, large backlit display and sight glass. Two NTC thermistor clamp probes provide superior accuracy of simultaneous, real-time superheat and sub-cooling readings. With an optional 4 hose kit, the testo 557 is the complete solution for any air conditioning job you can throw at it.

Features:
  • 4-way valve block with 1/4 in. and 3/8 in. ports
  • External vacuum probe
  • Automatically calculates and displays Superheat and Sub-cooling temperatures
  • Bluetooth / App integration for monitoring, report generation, and sending reports and invoices via email
  • (4) 60in hoses included so you can get right to work

Included:
  • Testo 557 Digital Manifold
  • Bluetooth with App
  • (2) NTC Temperature Clamp Probes
  • External Vacuum Probe
  • (4) Hoses
  • Case
  • Batteries
  • Certificate of Conformity
  • User Manual
Read more
Manuals (1)
Specs
Product Type:
Manifold
Type:
Digital
Application:
Vacuum Sensor
Temperature
Pressure
Operating Temp Range:
-4° to 122°F
Measurement Range:
-58°F to 302°F
Accuracy:
± 0.5%
Measurement Range:
-1 to +60 Bar
High Pressure Limit:
60 Bar
Includes:
Bluetooth
Warranty:
2 Years (Unregistered)
5 Years (Registered)
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.