310, Residential Combustion Analyzer Kit
Fully featured and priced right, the testo 310 residential combustion analyzer provides exceptional value and complete capabilities in combustion testing and furnace efficiency. With its capability to perform both basic, or more complex flue gas analysis, maintenance or safety checks, or confirm furnace efficiency, the fully featured testo 310 combustion analyzer delivers more combustion parameters. The stainless steel probe and cone-stop is perfect for residential, and boiler applications. The 310 can be used for accurate heating adjustments, so you can get it right the first time - every time. With five different fuels to select from (Natural Gas, Propane, Fuel Oil 2, Biomass 5%, Wood 20%), it provides the flexibility you need for your tuning opportunities. With an optional printer kit available, you are able to keep records of all readings taken.
Simple to use with reliable results:
The testo 310 eliminates the need for look up charts and the purchase and disposal of expensive chemicals. The kink-resistant hose is integrated into the housing to eliminate leaks. The stainless steel probe and cone-stop is perfect for residential furnace, boiler and water heater applications. With five different fuels to select from, it provides the flexibility you need for your tuning opportunities.
Faster, productive - tune ups, maintenance, and more:
Whether you need to perform basic or more complex combustion tuning, perform maintenance or safety checks, or install new combustion units, the fully featured testo 310 delivers more combustion parameters. Use the 310 for accurate heating adjustment so you can get it right the first time - every time.
Right residential combustion measurement every time:
The testo 310 residential combustion analyzer represents a new class of instruments for Testo and provides exceptional value and expanded capabilities in combustion testing. The 310 sets a new standard in reliable combustion tuning with its rugged housing, simple design and advanced sensor technology.
The easy-to-read backlit display shows more measurements which provides more complete picture of the combustion process. Simple top-of-display icons show you the current measurement functions. After only 30 seconds the 310 is ready to test.
Features:
- All the measurements you need including draft pressure
- Bright backlit 2 line display and icons for easy viewing
- Fast 30-second startup so you can get testing quickly
- Integrated kink-resistant probe hose eliminates leaks
Measures:
- O2, CO (with built-in NOx filter), CO2
- Undiluted CO (CO air free)
- Ambient CO
- Draft & Pressure
- Temperature (flue & ambient)
- Combustion/flue gas efficiency & excess air
Included:
- Testo 310 Combustino Analyzer
- lithium Battery
- Sensors
- Probe with Cone
- Hose
- Silicon Tubing (for pressure)
- Extra Particulate Filters (5)
- AC Power Supply (USB)
- Pressure Plugs (5)
- Calibration Certificate
- Case