Pros, Join Our TradeMaster Program!
Description
316-3, Refrigerant Leak Detector (-4°F to 122°F)

The testo 316-3 is our best refrigerant leak yet that delivers dependable, rugged performance at a great value. The proven heated diode sensor provides great sensitivity down to 0.15 ounces/year including the new refrigerant blends like R-410A, R-407C, and R134-a, allowing you to find the most refrigerant leaks.

Just turn it on and start getting readings immediately to find the most refrigerant leaks. Thanks to the automatic zeroing, the testo 316-3 is extremely fast and can be used even in previously contaminated areas, making it our best refrigerant leak detector yet. The 316-3 has an LED indicator, automatic zeroing, and audible alarm, all in a rugged housing.

Features:
  • Patented heated diode sensor provides excellent sensitivity
  • High/low sensitivity adjustment and automatic zeroing
  • Our best refrigerant leak detector yet to find the most refrigerant leaks
  • Easy one button operation

Includes:
  • Testo 316-3
  • Sensor Head
  • Transport Case
  • Calibration Certificate
  • Batteries
  • Filters
Read more
Manuals (2)
Specs
Product Type:
Leak Detector
Type:
Refrigerant
Application:
Refrigerant Detection
Operating Temp Range:
-4° to +122°F
Operating Humidity:
20 to +80 %rF
Warranty:
2 Years
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.