COVID-19 Landing Page
Description
PROMOTION
This item is part of a testo Promo that is valid until December 31st. Purchase a testo 300 Combustion Analyzer Kit between September 1st and December 31, 2019, and receive a FREEWiha speedE Electric Screwdriver Kit via Mail In Rebate. For further info and to redeem the promotion click here.
The testo 300 - Residential / Commercial Combustion Analyzer kit with printer sets a new standard in combustion analysis featuring a 5'' HD touchscreen, fast-on standby mode, and on-site reporting via wifi connectivity. Designed for the job site and for the contractor that expects more, use the testo 300 for testing and tuning of all types of boilers, heater or furnaces. Key functions and inputs include but not limited to: combustion analysis, draft, temperature, pressure, combustion efficiency and more. Perfectly designed for Residential / Commercial applications.

Features
  • Including O2 and CO sensor up to 4,000 ppm
  • Large 5-inch HD touchscreen display – see all the system's measuring values at a glance
  • E-mail measurement reports on-site via WiFi (hotspot)
  • Get the measurement result faster: clearly structured measurement menus for all relevant measurements
  • Create documentation (including measuring value, measuring location, customer data) easily on site
  • Save PDF measurement reports directly in the instrument and always have them available
Read more
Specs
Product Type:
Analyzer Kit
Type:
Combustion Tool
Operating Temp Range:
23° to 113°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.