COVID-19 Landing Page
Description
Overview
The Testo 770 Hook-clamp Digital Multimeter (DMM) is ideally suited for electrical work in HVAC applications. The 770 series identifies the testing in-process and automatically selects the correct meter configuration which saves you time and increases your accuracy. Testo’s unique hooking clamp design can be used to separate then grab wires. The easy hook-off retractable post releases the wires when testing in tight spaces. You can safely work without using your hands. Features
  • Unique hook-on function separates and grabs wires without using your hands
  • Retractable post makes hook release fast and easy
  • Meter automatically identifies testing in-process and selects correct meter configuration to save time and optimize accuracy
  • Inrush (starting) current capture, APO (Auto Power Off, and Min/Max/Hold
  • Includes batteries and 1 set of measuring cables
Instrument Measurement Functions
  • Diode test: yes
  • Continuity Testing: yes
  • Display lighting: yes
  • Hold: yes
  • MinMax: yes
  • True RMS: yes
  • Inrush current measurement: yes
  • Display (counts): 4,000
Read more
Manuals (1)
Specs
Product Type:
Multimeter
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.