COVID-19 Landing Page
Description
Overview
The testo 770-2 clamp meter makes it so much easier to work on tight measuring points, such as switching cabinets. The clamp meter's movable pincer arm can be fully retracted into the instrument. This means you can accurately grab tightly packed conductors such as cables and check them for faults.

Furthermore, it enables measurement of the starting current on electric motors and ionisation current testing in the microampere range. The supplied temperature adapter for thermocouple probes can be used to measure electrical parameters as well as temperatures (compatible type K thermocouple probe can be ordered separately).

The clamp meter detects and selects AC/DC fully automatically and also provides automated selection of other electrical parameters such as resistance, continuity, diode and capacitance. This makes operation easier and more reliable than ever before. Your readings are clearly and distinctly presented on the two-line display.

The innovative grab mechanism makes the testo 770-2 the perfect clamp meter for non-contact measurements on tightly packed cables with a small diameter. In addition to the standard functions of the testo 770-1 clamp meter, it also offers a temperature adapter and measures current in the microampere range.

Features
  • Fully retractable pincer arm to make your work easy
  • Auto AC/DC and large two-line display
  • Measuring functions for starting current on electric motors and microampere measurements
  • Temperature adapter for type K thermocouples
  • Includes batteries, 1 set of measuring cables and 1 x adapter for type K thermocouples
Instrument Measurement Functions
  • Diode test: yes
  • Continuity Testing: yes
  • Display lighting: yes
  • Hold: yes
  • MinMax: yes
  • Temperature measurement with adapter: yes
  • True RMS: yes
  • Inrush current measurement: yes
  • Display (counts): 4,000
Read more
Manuals (1)
Specs
Product Type:
Multimeter
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Friday
8am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.