Pros, Join Our TradeMaster Program!
Description
Features:
  • Universal replacements for thousands of GE 3ARR3 model relays and many other OEM’s
  • Manufactured using the original GE designs and tooling
  • Proven performance for 40 years
  • Contact rating: 35 amps max, break only
  • Endurance up to 500,000 operations depending on load
  • Screw type terminals #8-32 thread
  • Six (6) quick connect terminals and screws
  • Instructions included
  • UL and CSA approvedl
    Applications:
    • Central air conditioner compressors
    • Submersible pump motors
    • Motors generally over 1/3 HP with start capacitors
Read more
Specs
Product Type:
Relay
Voltage:
170v
×
Happy Memorial Day!
Special Hours
Our Customer Support is closed today in honor of Memorial Day. We will be back tomorrow to answer your questions.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.