Apply to be a TradeMaster!
60 MFD Round Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

60 MFD Round Motor Run Capacitor (370V)

Brand:
Titan Pro
SKU:
TRC60
Rating:
(6)
Q&A:
(0)
60 MFD Round Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$9.33 each
In Stock
In Stock
Get 65 Wed, Apr 30
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
370V
Product Highlight: MFD
60 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.97" Diameter
Product Highlight: Height (Inches)
4.33" Height
Product Highlight: Width (Inches)
1.97" Width

Description

Not all capacitors are built the same. Take it to the PRO level. At 60,000 hours of operational life, Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch
  • Specs

    Product Type:

    Capacitor

    Voltage:

    370V

    MFD:

    60

    Shape:

    Round

    Diameter (Inches):

    1.97"

    Width (Inches):

    1.97"

    Height (Inches):

    4.33"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Voltage
    MFD
    Shape
    Width (Inches)
    Height (Inches)
    CURRENT ITEM
    Product Image of 60 MFD Round Motor Run Capacitor (370V)
    60 MFD Round Motor Run Capacitor (370V)
    SKU: TRC60
    (6)
    370V
    60
    Round
    1.97"
    4.33"
    370V
    60
    Round
    2"
    5.25"

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy