Pros, Join Our TradeMaster Program!
Description
Topaz PVC products are strong and long lasting; precisely fabricated for optimal safety during installations. Our Schedule 40 PVC NEMA 3R Junction Box, designed without entrance hubs to allow multiple conduit connections is rust proof, resistant to corrosion from acids and nonconductive. Assembly includes removable blank cover, complete with screws; model 1233 UL listed and NEMA 1 rated; models 1234 & 1235 not UL listed; models 1221 to 1232 cULus approved.

Features:

  • A surface mounted enclosure without entrance hubs which allows multiple conduits to be connected and wire splices made within
  • Material: PVC
  • Screws: Zinc plated steel
  • Base Unit of Measure: PCS
  • NEMA 3 Rated


Applications:
  • Appropriate round hole for conduit entrance must be cut
  • Male adapters or box adapters may be used to secure conduit to the box
  • May be concrete encased or buried (not warranted or listed to be watertight for all circumstances)
Read more
Manuals (1)
Specs
Product Type:
Junction Box
Size:
6" x 6" x 4"
Material:
PVC
Enclosure Type:
NEMA 3
Application:
Conduit Connection
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.