Apply to be a TradeMaster!
12" X 12" X 4" Sch. 40 PVC Junction Box
Hover image to zoom

12" X 12" X 4" Sch. 40 PVC Junction Box

Brand:
Topaz
SKU:
1230
Rating:
(1)
Q&A:
(0)
12" X 12" X 4" Sch. 40 PVC Junction Box
Hover image to zoom
$73.37 each
In Stock
In Stock
Get 13 Fri, Mar 31
More Available
Fast Track Logo
Order by 4PM, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
PVC
Size icon
12" x 12" x 4"

Description

Topaz PVC products are strong and long lasting; precisely fabricated for optimal safety during installations. Our Schedule 40 PVC NEMA 3R Junction Box, designed without entrance hubs to allow multiple conduit connections is rust proof, resistant to corrosion from acids and nonconductive. Assembly includes removable blank cover, complete with screws; model 1233 UL listed and NEMA 1 rated; models 1234 & 1235 not UL listed; models 1221 to 1232 cULus approved.

Features:

  • A surface mounted enclosure without entrance hubs which allows multiple conduits to be connected and wire splices made within
  • Material: PVC
  • Screws: Zinc plated steel
  • Base Unit of Measure: PCS
  • NEMA 3 Rated


Applications:
  • Appropriate round hole for conduit entrance must be cut
  • Male adapters or box adapters may be used to secure conduit to the box
  • May be concrete encased or buried (not warranted or listed to be watertight for all circumstances)

Specs

Product Type:

Junction Box

Size:

12" x 12" x 4"

Material:

PVC

Enclosure Type:

NEMA 3

Application:

Conduit Connection

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy