Pros, Join Our TradeMaster Program!
Description
Topaz’s liquidtight connectors are the companion to liquidtight conduit, featuring corrosion resistant, flexible PVC fabrication. Connectors are available in a one piece type model in a straight design to slip on to the conduit quickly and ensure a liquidtight seal to resist pullouts. Removable covers facilitates fast wire pulling to optimize efficiency. Available in gray in 1/2” to 3/4” sizes. For use in dry locations; UL approved.
Hide Description
Manuals (1)
Specs
Product Type:

Connector

Size:

1/2"

Color:

Gray

Material:

PVC

Angle:

Straight

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.