Pros, Join Our TradeMaster Program!
Description
Topaz’s Schedule 40 PVC ENT threaded Terminal Adapters securely join ENT fittings that accept a male thread and a lock nut. Impact resistant and rust proof, our couplings do not require the use of solvent cement for installations. Available in 1/2” to 2” sizes; cULus approved.

Features:
  • Base Unit of Measure: PCS
  • Material: Impact Resistant PVC
  • Threaded male end
  • Concrete-tight, requiring no solvent welding or tape around the connections
  • Unique six locking tab design has a pull-out resistance of up to 175 lbs
  • Approved for noncombustible 2 hr. & 4 hr. fire-rated floor/ceiling assemblies
  • Impact resistant; rust proof
  • Use to join tubing to ENT box or fitting
  • For use with other ENT fittings that accept a male thread and locknut
Hide Description
Manuals (1)
Specs
Size:

1/2"

Application:

Conduit Connection

Material:

PVC

Connection Type:

Male Threaded

Pipe Schedule:

40

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.