Pros, Join Our TradeMaster Program!
Description
Topaz’s Schedule 40 PVC ENT Terminal Adapters securely join tubing to an ENT box or fitting. Easy to install snap in style assures secure connections. Fabricated from impact resistant and rust proof PVC, our couplings do not require the use of solvent cement for installations. Available in 1/2” to 1” sizes; cULus approved.

Features:
  • Base Unit of Measure: PCS
  • Material: Impact Resistant PVC
  • Double snap
  • Concrete-tight, requiring no solvent welding or tape around the connections
  • Unique six locking tab design has a pull-out resistance of up to 175 lbs
  • Approved for noncombustible 2 hr. & 4 hr. fire-rated floor/ceiling assemblies
  • Impact resistant; rust proof
  • For use with Topaz ENT Flexible Conduit in residential, commercial or institutional applications
  • Male and female ends of coupling secure fitting to tubing
Hide Description
Manuals (1)
Specs
Size:

1"

Application:

Conduit Connection

Material:

PVC

Connection Type:

Snap-In

Pipe Schedule:

40

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.