Pros, Join Our TradeMaster Program!
Description
Topaz’s One Hole, Long Barrel Compression Lugs are fabricated from high conductivity copper tubing, tin plated for optimal corrosion resistance and color coded for easy identification. Terminal lug withstands high mechanical stress; ideal for direct burial and grounding applications. Available for wire sizes from 8 to 750 MCM; UL listed.
Hide Description
Manuals (1)
Specs
Product Type:

Terminal Lug

Wire Size:

#8 AWG

Number of Holes:

1

Bolt Hole Size:

1/4"

Color:

Red

Material:

Copper

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.