Pros, Join Our TradeMaster Program!
Description
Topaz carries an extensive inventory of compact, straight liquidtight connectors for use with metallic type B liquid tight conduit to suit multiple applications. Our liquidtight connectors seal out water, oil & dust and other damaging particles. Fabricated in high grade malleable iron with a zinc plated finish for added durability and assembled with a steel locknut. Approved for use in wet locations; UL listed;complies with NEC 501-4(b), 502-4(a) (2) Class 1 Div. 2, Class II Div. 1 and 2 and Class III Div. 1.
Hide Description
Manuals (1)
Specs
Product Type:

Connector

Size:

2-1/2"

Material:

Malleable Iron

Angle:

Straight

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.