Pros, Join Our TradeMaster Program!
Description
Topaz’s Green Pigtail with a Hex/slotted/Phillips head ground screw is recommended for grounding receptacles to steel boxes. Plated green to ensure proper identification; fabricated from copper. 7-1/2" 12GA. solid and 7-1/2" 14GA. solid sizes available.

Product Features
  • Plated green to ensure proper identification
  • Use to ground receptacles to steel boxes
  • Copper wire/zinc plated ground screw
Hide Description
Manuals (1)
Specs
Product Type:

Grounding Wire

Size:

10"

AWG:

12

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.