Pros, Join Our TradeMaster Program!
Description
Topaz’s one hole rigid straps are featured in a wide array of sizes to suit multiple applications. Easy to install snap on type is available in 1/2" to 6" sizes; supports both IMC and Rigid conduit. Fabricated from strong and resilient steel.

Product Features
  • Snap-on type Rigid strap with one holes
  • Greater load bearing capability
  • Easy to install
  • Indoor or outdoor use
  • Use to secure EMT, Rigid or IMC conduit to wood, masonry or where greater load bearing is required
  • Standard Material: Steel
  • Zinc plated
Hide Description
Manuals (1)
Specs
Size:

1/4"

Material:

Zinc Plated Steel

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.