Pros, Join Our TradeMaster Program!
Description
The Topaz line of efficient and dependable EMT connectors feature a compression type assembly and provide a raintight and concrete tight connection to prevent damage from the elements and ensure continued high performance. Rugged steel construction with zinc plated finish helps preserve integrity; assemblies include steel locknut and gasket. Used to securely bond EMT thin wall conduits to electrical boxes or enclosures. Insulated throat models provide additional protection against abrasion.

Features:
  • Raintight and concrete tight
  • Compression type connectors
  • Assembled with a steel locknut & gasket
  • Use to join EMT to box or enclosure
Hide Description
Manuals (1)
Specs
Size:

1/2"

Material:

Steel

Product Type:

Connector

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.