Pros, Join Our TradeMaster Program!
Description
The Topaz line of raintight EMT couplings feature an easy to install compression type assembly and provide secure, concrete tight and raintight protection when joining ends of thin wall EMT conduit together. Featuring built to last steel construction with a zinc plated finish for durability and longevity.

Features:
  • Raintight and concrete tight
  • Compression type couplings
  • Assembled with a steel locknut & gasket
  • Use to join two lengths of EMT
Hide Description
Manuals (1)
Specs
Size:

1"

Material:

Steel

Finish:

Zinc Plated

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.