Pros, Join Our TradeMaster Program!
Description
Topaz’s Rigid Couplings maintain conduit in a fixed position; threadless, set screw design ensures a secure connection. High quality malleable iron construction optimizes performance and longevity

Features:
  • Set screw type couplings
  • Threadless
  • Set screw design ensures secure connection
  • Maintains conduit in a fixed position
  • Excellent corrosion protection in damp locations
  • Use to join two unthreaded lengths of Rigid conduit or IMC
Hide Description
Manuals (1)
Specs
Size:

1"

Material:

Malleable Iron

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.