Pros, Join Our TradeMaster Program!
Description
***Note: This product does not meet the specific performance requirements under the Title 20 and Title 24 JA8 regulations, and as such cannot be sold or offered for sale in the State of California.

The TOPAZ Reflector LED bulbs are a long lasting and energy saving alternative to traditional incandescent lighting. LED bulbs can save up to 80% energy and are dimmable for additional energy savings. Ideal for use in residential and commercial lighting.

Features:
  • Approximately 80% energy savings vs. 65W BR30
  • Select models available with Energy Star qualification
  • Dimmable down to 10% of total light output*
  • Lasts up to 10 times longer than traditional incandescent lamps
  • Available in a wide variety of color temperatures
  • High CRI option enhances ambiance and colors
  • Title 24 Compliant model available
  • Contains NO mercury
Read more
Manuals (1)
Specs
Voltage:
120v
Wattage:
11
Lumens:
750
Color Temperature:
3000K
Dimmable:
Yes
Beam Angle:
108°
Size (MOL):
4.5
Shape:
BR30
Energy Star Rated:
No
Warranty:
5 Years
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.