Pros, Join Our TradeMaster Program!
Description
Topaz’s Form 7 Rigid Type C Conduit Bodies are constructed to offer unmatched high tensile strength and ductility. Strong and resilient iron fabrication is resistant to damage from corrosion and impact and is enhanced with a zinc plated finish. C type conduit bodies are engineered with a straight through configuration and enable the easiest access for pulling and splicing.
NPT tapered hubs offer protection for conductor insulation. Topaz’s Form 7 Conduit Bodies and Covers are interchangeable with every major brand Form 7 Series. Meets Federal Spec. A-A 50563; NEMA FB1 and NEMA 3R approved raintight when installed with cover and gasket. UL514A and UL514B listed.

Product Features:
  • NPT tapered hubs
  • NEMA FB 1/NEMA 3R raintight when installed with cover and gasket
  • Suitable for Class 1 Div.2 hazardous locations when installed according to NEC 2014 501.10(B)(4)
Hide Description
Manuals (1)
Specs
Product Type:

Conduit Body

Size:

3/4"

Material:

Iron

AWG:

6

Type:

C

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.