Apply to be a TradeMaster!
LED BR30 Indoor Reflector, 9W CCT Selectable 2700K/3000K/3500K/4000K/ 5000K, Dimmable
Magnifying glass
Hover image to zoom

LED BR30 Indoor Reflector, 9W CCT Selectable 2700K/3000K/3500K/4000K/ 5000K, Dimmable

Brand:
Topaz
SKU:
LBR30-9W-CTS-D
Rating:
(0)
Q&A:
(0)
LED BR30 Indoor Reflector, 9W CCT Selectable 2700K/3000K/3500K/4000K/ 5000K, Dimmable
Magnifying glass
Hover image to zoom
$4.07 each
BOX UP & SAVE 6%
$23.04 box of 6
$3.84 each
In Stock
In Stock
Get 48 Mon, Jan 27
Fast Track Logo
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
9 Watts

Description

Topaz's BR30 CCT Selectable lamps are high efficiency replacement lamps, offering 85% energy savings compared to traditional incandescent lamps. These lamps are 5CCT Selectable: 2700K, 3000K, 3500K, 4000K, and 5000K. They are suitable for both open and enclosed fixtures, and are ideal for residential, commercial, hospitality, general lighting, recessed downlighting and task lighting.


Features & Benefits

  • High efficiency replacement for incandescent lamps
  • Ideal for residential, commercial, hospitality, general lighting, recessed downlighting and task lighting
  • Suitable for both open and enclosed fixtures

Specs

Product Type:

Lamp

Wattage:

9

Dimmable:

Yes

Lamp Type:

BR-30

Lumens:

800

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy