Pros, Join Our TradeMaster Program!
Description
Topaz’s Malleable Iron Rigid Threaded type LL Conduit Body is constructed to offer unmatched high tensile strength and ductility. Strong and resilient malleable iron fabrication is resistant to damage from corrosion and impact. LL type conduit bodies permit 90° left bends in conduit systems, provide easy access for splicing and can correct and change direction of conduit runs.

Roomy interior allows for maximum wiring space, smooth, rounded integral bushings in hubs offers protection for conductor insulation. UL listed.

Features:
  • NPT tapered hubs
  • Suitable for use in concrete
  • Provides access to conductors for pulling, splicing and maintenance
  • Malleable iron
  • Zinc plated, aluminum enameled
Hide Description
Manuals (1)
Specs
Product Type:

Conduit Body

Size:

3/4"

Material:

Malleable Iron

Type:

LL

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.