Pros, Join Our TradeMaster Program!
Description
1/2" Liquidtight Cord Grip, Non-Metallic (Cord Range: 0.17 - 0.450)

Product Features
  • Liquidtight at up to 70 P.S.I. water pressure
  • Acme threads on body prevent skipping and speed installation
  • Multiple sizes for cable diameters
  • Suitable for NEMA type 6 enclosures
  • IP68 Rating
  • Locknuts sold separately
  • Indoor or outdoor use
  • Prevents cable pullout and controls arc of bend
Hide Description
Manuals (1)
Specs
Material:

Nylon

Color:

Black

Size:

1/2"

Angle:

Straight

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.