Pros, Join Our TradeMaster Program!
Description
Topaz’s component type liquidtight connectors are fabricated from rugged, corrosion proof 6/6 nylon and are built to withstand extreme temperature fluctuations and other harsh weather conditions—while ensuring the most secure connection.

Nonmetallic construction offers the maximum flexibility; available in gray as a straight fixture; easy assembly avoids removal of compression nut. Suitable for both wet and dry conditions for conduit sizes from 3/8” with a 1/2” KO up to 2”. UL listed.
Hide Description
Manuals (1)
Specs
Size:

3/4"

Color:

Gray

Material:

Nylon

Product Type:

Connector

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.