1/2" Nylon Liquid Tight 90° Connector (Gray)
P491 1/2" Nylon Liquid Tight 90° Connector (Gray)Qty | Arrives |
---|---|
9,967 | Thu, Jul 7 |
5,000 | Wed, Jul 13 – Fri, Jul 15 |




Free Shipping On orders over $99
Need replacement parts for this unit?
Nonmetallic construction offers the maximum flexibility; available in gray, easy assembly avoids removal of compression nut. Suitable for both wet and dry conditions for conduit sizes from 3/8” with a 1/2” KO up to 2”. UL listed.
Size: |
1/2" |
Color: |
Gray |
Material: |
Nylon |
Product Type: |
Connector |
Angle: |
90° |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.