Pros, Join Our TradeMaster Program!
Description
Non Metallic Liquidtight Connectors, 1" 90 Degree, Nylon 6/6, Includes Locknut and O-ring, UL listed for use with Non Metallic Liquidtight Tubing, quick assemble design is labor saving and ensures a secure connection, available in Grey

Features:
  • UL LISTED For Wet Locations
  • Nylon 6/6 Material
  • Includes Steel locknut and O- ring gasket
Read more
Specs
Size:
1"
Color:
Gray
Material:
Nylon
Product Type:
Connector
Angle:
90°
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.