Pros, Join Our TradeMaster Program!
Description
24" Heavy-Duty T-Grid Box Hanger w/ Mounting Clip

Product Features:
  • Easily mounts 1-1/2’’ deep box or 2-1/8’’ deep box to a T-grid
  • No tools required
  • 50lb. MAX static load
  • Easily attach drop wire for independent support directly to clip or bar
  • Screws into T-bar for added stability
  • Supports mulitiple box installations
  • Allows electrical boxes to be quickly installed on T-grid
  • Not for use with paddle fans
Hide Description
Manuals (1)
Specs
Product Type:

Bracket

Length (Inches):

24"

Material:

Galvanized Steel

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.