Pros, Join Our TradeMaster Program!
Description
Features
Automatic ON-OFF control when operation is required at the same time every day, 7 days a week

Specification
  • Type: 24 Hour Time Switches
  • Switch Type: SPST
  • Voltage (V): 208-277
  • Amps: (A): 40
  • Horsepower: 5HP
  • Motor (Hz): 60
  • Enclosure: Metal Indoor (NEMA 1)
  • Height (In.) 7.94"
  • Width (In.) 4.69"
  • Depth (In.) 2.94"
  • Read more
    Specs
    Horse Power:
    5
    Switch:
    SPST
    Amperage:
    40
    Voltage:
    208-277v
    Phase:
    1
    NEMA Rating:
    1
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.