1" AutoSnap Brass Adapter
Hover image to zoom
1" AutoSnap Brass Adapter
Hover image to zoom
$30.58 each
In Stock
In Stock
Get 23 Thu, Mar 14

Qualification Necessary

TracPipe® products must only be installed by a person meeting applicable qualifications in accordance with state and/or local requirements as established by the administrative authority which enforces the plumbing or mechanical codes where the gas piping is installed, and who has been successfully trained through the TracPipe® CounterStrike® gas piping installation program (such an installer is referred to as a “Qualified Person”). Installers must use the most current version of the Flexible Gas Piping Design & Installation Guide, found at www.tracpipe.com. The TracPipe®CounterStrike® Limited Warranty may also be found on that website. TracPipe® and CounterStrike® are registered trademarks of Omega Flex, Inc.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1"
Connection Type icon
MNPT Connection
Material icon
Brass
Pressure Rating icon
25 psi

Description

The new patent pending AutoSnap fittings are the only CSST fittings that do not require any disassembly or reassembly of the fitting to the CounterStrike CSST.

This greatly reduces installation difficulty and time as there are no small loose gaskets, O-rings, or retainer rings to contend with in a dark and/or cold work place environment!

AutoSnap is CSA listed and features a metal to metal cup seal without any exposed stainless steel pipe behind the new fitting. Reduced torque value and reusability all make for an optimum installer friendly fitting!

Specs

Type:

Straight

Size:

1"

Material:

Brass

Connection Type:

MNPT

Pressure Rating:

25 psi

Product Type:

Straight Adapter

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy