TracerSpacer Snap-On Device for 1-1/4" IPS Pipe
Hover image to zoom

TracerSpacer Snap-On Device for 1-1/4" IPS Pipe

SKU:
TS125-IPS
Rating:
(0)
Q&A:
(0)
TracerSpacer Snap-On Device for 1-1/4" IPS Pipe
Hover image to zoom
We no longer carry TS125-IPS
Unavailable since November 2, 2023

Product Highlights

Connection Size icon
1", 1-1/4" Connection
Connection Type icon
CTS, IPS Connection

Description

Lightning strikes, stray voltage and down power lines are common occurrences. Taping tracer with or allowing tracer wire to make direct contact to gas mains or services could result in the loss of life or property. Why take that chance?
The TracerSpacer is a simple, low cost, snap-on device designed to provide a consistent separation between plastic pipe and its tracer wire. This helps eliminate the possibility of wire to pipe contact or electrical shorts caused by installation defects or third party damages. The TracerSpacer also ensures that the tracer wire does not become displaced away from the pipe during backfilling. It maintains a consistent 6" separation to provide accurate locting of the pipe in the future, therefore, reducing your third part damages.

Fits pipe size: 1-1/4" IPS

Specs

Product Type:

Spacer

Connection Size:

1"

1-1/4"

Connection Type:

CTS

IPS

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm