Apply to be a TradeMaster!
Trapzilla Grease Interceptor, 2 x 18" Extension Collars, 6" Inlet/Outlet, 1,826 lbs Capacity (100 GPM)
Hover image to zoom

Trapzilla Grease Interceptor, 2 x 18" Extension Collars, 6" Inlet/Outlet, 1,826 lbs Capacity (100 GPM)

Brand:
Trapzilla
SKU:
TZ-1826-ECA-6
Rating:
(0)
Q&A:
(0)
Trapzilla Grease Interceptor, 2 x 18" Extension Collars, 6" Inlet/Outlet, 1,826 lbs Capacity (100 GPM)
Hover image to zoom
TZ-1826-ECA-6 has been discontinued
Discontinued February 13, 2023
This product was discontinued by the manufacturer.

Product Highlights

Inlet Size icon
6"
Outlet Size icon
6"
Material icon
Polyethylene

Description

The TZ-1826-ECA-6 In-Ground Trapzilla99 Grease Interceptor is ASME/PDI rated for 100 GPM (6.31 l/s) and holds more than 1,826 pounds (248 Gallons) of grease in a 274-Gallon footprint. Unlike traditional interceptor designs, the TZ-1826-ECA-6 is capable of holding more than 90% of its internal volume in grease and solids before it begins to lose efficiency. Perfect for replacing failing steel or concrete, the TZ-1826-ECA-6 is manufactured out of durable polyethylene, meaning that it will outlast traditional interceptors made of inferior materials. The in-ground model comes with an 18" long single-piece extension collar and 22" Solid Top Cover that can be removed easily to clean out retained grease.

Specs

Product Type:

Standard Grease Trap

Flow Rate (GPM):

100

Capacity (lbs):

1,826

Inlet Size:

6"

Outlet Size:

6"

Collar Size:

18"

Material:

Polyethylene

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm