Apply to be a TradeMaster!
Trapzilla Grease Interceptor, 2 x 18" Extension Collars, 4" Inlet/Outlet, 1,826 lbs Capacity (100 GPM)
Hover image to zoom

Trapzilla Grease Interceptor, 2 x 18" Extension Collars, 4" Inlet/Outlet, 1,826 lbs Capacity (100 GPM)

Brand:
Trapzilla
SKU:
TZ-1826-ECA
Rating:
(0)
Q&A:
(0)
Trapzilla Grease Interceptor, 2 x 18" Extension Collars, 4" Inlet/Outlet, 1,826 lbs Capacity (100 GPM)
Hover image to zoom
TZ-1826-ECA has been discontinued
Discontinued February 13, 2023
This product was discontinued by the manufacturer.

Product Highlights

Inlet Size icon
4"
Outlet Size icon
4"
Material icon
Polyethylene

Description

Thermaco Trapzilla99 Model No. TZ-1826-ECA, linear low-density rotationally molded polyethylene grease and oil separator(s) for below or above-ground installation, shall be PDI-G 101 and ASME A112.14.3-rated at 100 GPM (6.31 l/s), 1826 pounds (828 Kg) of grease storage capacity with a flat grease separation efficiency curve, crush-resistant cylindrical walls, two fully removable covers for grease and solids removal, integral non- floatation anchor ring for in-ground installation, integral horizontal baffle, laminar inlet flow diverter, integral vessel vent, separate storage compartments for grease and solids, and including as an integral part of the unit an integral gas trap and a fully removable polyethylene self-positioning keyed cover equipped with sealed thread fasteners. Includes dual-entry extension collar assembly, linear low-density rotationally molded polyethylene for field adjust- ability to optimal installation depth.

Specs

Product Type:

Standard Grease Trap

Flow Rate (GPM):

100

Capacity (lbs):

1,826

Inlet Size:

4"

Outlet Size:

4"

Collar Size:

18"

Material:

Polyethylene

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm