Trade Professional? Apply to become a TradeMaster!
Description
NOTE: Comes with Grundfos UPS 15-58 FC pump.

The Timesaver Primary Secondary Piping Manifolds can help you correctly complete the Challenger boiler installation and be out to the next job quicker than ever. The Timesavers come ready to install to the Challenger's connections. Key features include:
  • Accepts most standard pumps such as Taco "00", Grundfos UPS, Wilo Star, etc.
  • Provides 1" NPT boiler connections and 1.25" SWT system connections.
  • Ball valves enable the boiler and / or pump to be isolated from the heating system for maintenance.
  • Integrated fitting for the temperature and pressure gauge supplied with the Challenger.
Read more
Manuals (1)
Specs
Product Type:
Piping
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET