Pros, Join Our TradeMaster Program!
Description
The Stainless Steel Indirect Fired Water Heater is heated by the hot water from your boiler. As your home is being heated, your domestic hot water can also be heated at the same time, thereby, consuming less fuel and conserving energy. Combine this with a recovery rate that is up to three times faster than conventional gas or electric water heaters, and The COMFORT Series Indirect Fired Water Heater heats more hot water with less fuel for the energy conscious consumer.

Overview:
  • Exclusive "Tank-in-Tank" Design
  • Self cleaning / self descaling heat exchanger
  • Top mounted aquastat
  • Factory included T&P relief valve
  • Up to 20 US gallon primary capacity
  • Polyurethane insulation
  • 10 year limited warranty
  • Low pressure drop

Features:
  • Btu/Hr : 90,000
  • 1st Hour Recovery (gal) : 149
  • Peak/Flow (gal/10 min.) : 44
  • Height: 58"
  • Total Capacity (gal) : 45
  • Primary Capacity (gal) : 17

Read more
Manuals (1)
Specs
BTU Input:
90000
Capacity (Gallons):
45
Peak/Flow (Gal/10 min.):
44
Height (Inches):
47.5"
Heating Surface:
13 Sq. ft.
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.