Apply to be a TradeMaster!
199,000 BTU Combi Instinct Direct Vent Hot Water Gas Boiler (NG)
Hover image to zoom

199,000 BTU Combi Instinct Direct Vent Hot Water Gas Boiler (NG)

SKU:
INS199C
Rating:
(1)
Q&A:
(0)
199,000 BTU Combi Instinct Direct Vent Hot Water Gas Boiler (NG)
Hover image to zoom
$2,854.64 each
Out of Stock
Out of Stock
Get it Mon, Apr 17 - Wed, Apr 26

Lift Gate

This product weighs 105 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Fuel Type icon
Natural Gas
System Type icon
Water
BTU Input icon
199000 BTUs

Description

The Instinct features an all stainless steel fire tube heat exchanger. Combi sizes are available in 155 and 199 MBH. CTRLMAX Control System-EZ Setup allows for a quick :60 second setup. Easy troubleshooting in plain text, no codes. 3-in-1 Universal vent adapter directly accepts PVC, Polypropylene stainless steel. The large plate heat exchanger provides industry leading performance. 5+ GPM hot water while fully condensing in DHW mode.

Specs

Fuel Type:

Natural Gas

Efficiency:

95%

System Type:

Water

Gas Connection:

3/4"

Features:

Combo DHW

BTU Input:

199000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy