Pros, Join Our TradeMaster Program!
Description
NOTE: The Triangle Tube Smart water Heaters do not come with a T&P Relief Valve, to order a T&P Relief Valve please follow the following link, T&P Relief Valve.

Product Features
  • Boiler Output Btu/Hr : 112,000
  • 1st Hour Recovery (gal) : 180
  • Continuous Flow (gal) : 150
  • Peak/Flow (gal/10 min.) : 50
  • Diameter : 22"
  • Height : 46"
  • Boiler Supply/Return : 1"
  • Domestic Inlet/Outlet : 3/4"
  • Domestic Capacity (gal) : 36
  • Heating Water Capacity (gal) : 6
  • Shipping Weight (lbs) : 135
Hide Description
Specs
BTU Input:

112000

Capacity (Gallons):

36

Height (Inches):

46"

Diameter (Inches):

22"

Water Connection:

3/4"

Size:

1"

Continuous Draw:

150 Gallons/Hr @200F

Heating Surface:

16 Sq. ft.

Application:

Plumbing

Max PSI (Boiler):

45 psi

Max PSI (Domestic):

150 psi

×
5 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.