Apply to be a TradeMaster!
3/4" F2080 PEX Plug, for Rehau Tools Only (Lead Free)
Magnifying glass
Hover image to zoom

3/4" F2080 PEX Plug, for Rehau Tools Only (Lead Free)

Brand:
Tribal
SKU:
F103E6P
Rating:
(0)
Q&A:
(0)
3/4" F2080 PEX Plug, for Rehau Tools Only (Lead Free)
Magnifying glass
Hover image to zoom
$4.03 each
BOX UP & SAVE 11%
$89.75 box of 25
$3.59 each
In Stock
In Stock
Get 47 Wed, Jan 29
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
F2080
Product Highlight: Standards Met
ASTM F2080, NSF Standards Met
Product Highlight: Lead Free
Yes

Description

Note: This product must be installed with a Rehau Expander Tool. These fittings cannot be installed with a ProPEX Expander Tool.

3/4 F2080 Plug (Lead Free)

Specs

Product Type:

Plug

Size:

3/4"

PEX Size:

3/4"

Application:

Heating

Plumbing

Standards Met:

ASTM F2080

NSF

Fitting System Compatibility:

F2080

Tubing Compatibility:

PEX

Material:

Brass

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy