Pros, Join Our TradeMaster Program!
Description
Note: This product must be installed with a Rehau Expander Tool. These fittings cannot be installed with a ProPEX Expander Tool.

1-1/4" F2080 X 1-1/4" F2080 X 1" F2080 Tee (Lead Free Brass)
Read more
Manuals (1)
Specs
Product Type:
Tee
PEX Size:
1"
1-1/4"
Size:
1-1/4" x 1-1/4" x 1"
Application:
Heating
Plumbing
Standards Met:
NSF
ASTM F2080
Fitting System Compatibility:
F2080
Tubing Compatibility:
PEX
Material:
Brass
Lead Free:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.