3/4" X 3/4" X 1" F2080 PEX Tee (Lead Free Brass)
F208E668P 3/4" X 3/4" X 1" F2080 PEX Tee (Lead Free Brass)



Free Shipping On orders over $99
Need replacement parts for this unit?
3/4" F2080 X 3/4" F2080 X 1" F2080 Tee (Lead Free Brass)
Product Type: |
Tee |
Size: |
3/4" x 3/4" x 1" |
PEX Size: |
3/4" 1" |
Application: |
Heating Plumbing |
Standards Met: |
NSF ASTM F2080 |
Fitting System Compatibility: |
F2080 |
Tubing Compatibility: |
PEX |
Material: |
Brass |
Lead Free: |
Yes |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.