Apply to be a TradeMaster!
1" F2080 PEX Tee, for Rehau Tools Only (Lead Free Brass)
Magnifying glass
Hover image to zoom

1" F2080 PEX Tee, for Rehau Tools Only (Lead Free Brass)

Brand:
Tribal
SKU:
F208E888P
Rating:
(0)
Q&A:
(0)
1" F2080 PEX Tee, for Rehau Tools Only (Lead Free Brass)
Magnifying glass
Hover image to zoom
$40.46 each
In Stock
In Stock
Get 4 Mon, Feb 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
F2080
Product Highlight: Standards Met
NSF, ASTM F2080 Standards Met
Product Highlight: Lead Free
Yes

Description

Note: This product must be installed with a Rehau Expander Tool. These fittings cannot be installed with a ProPEX Expander Tool.

1" F2080 X 1" F2080 X 1" F2080 Tee (Lead Free Brass)

Specs

Product Type:

Tee

Size:

1"

PEX Size:

1"

Application:

Heating

Plumbing

Standards Met:

NSF

ASTM F2080

Fitting System Compatibility:

F2080

Tubing Compatibility:

PEX

Material:

Brass

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy