Pros, Join Our TradeMaster Program!
Description
Note: This product must be installed with a Rehau Expander Tool. These fittings cannot be installed with a ProPEX Expander Tool.

This item has a 1/2" F2080 connection on one end and a 1/2" Male NPT and 1/2" Female Sweat connection on the other end. It provides rigid 90-degree connections and the ability to secure PEX tubing.
Hide Description
Specs
Product Type:

Drop Ear Elbow

Size:

1/2" x 1/2"

Thread Type:

Male

Application:

Heating

Plumbing

Standards Met:

ASTM F2080

NSF

Fitting System Compatibility:

F2080

Tubing Compatibility:

PEX

Material:

Brass

Lead Free:

Yes

×

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.