Pros, Join Our TradeMaster Program!
Description
Note: This product must be installed with a Rehau Expander Tool. These fittings cannot be installed with a ProPEX Expander Tool.

This item has a 1/2" F2080 connection on one end and a 1/2" Male NPT and 1/2" Female Sweat connection on the other end. It provides rigid 90-degree connections and the ability to secure PEX tubing.
Read more
Specs
Product Type:
Drop Ear Elbow
Size:
1/2" x 1/2"
Thread Type:
Male
Application:
Heating
Plumbing
Standards Met:
ASTM F2080
NSF
Fitting System Compatibility:
F2080
Tubing Compatibility:
PEX
Material:
Brass
Lead Free:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.