Pros, Join Our TradeMaster Program!
Description
1/2" Hubz x 1/4" Compression Straight Supply Stop Ball Valve, Lead Free (Fully Nickel Plated)
Read more
Manuals (1)
Specs
Valve Type:
Straight
Type:
1/4 Turn
Inlet Size:
1/2"
Outlet Size:
1/4"
Inlet Type:
Hubz
Outlet Type:
Compression
Material:
Nickel Plated Brass
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.