Pros, Join Our TradeMaster Program!
Description
The C162, with EOS Technology, eliminates the number one hassle experienced by HVAC technicians, the cost and down time of replacing the O2 sensor. The EOS award-winning technology for combustion analysis replaces the everyday electro-optical sensor with EOS CO2 technology, lowering the cost of ownership. The C162 offers direct CO2 measurement, a Heat Exchanger Test and features a 30 second start up time.

Features:
  • EOS Technology
  • NOx Filtered CO Sensor
  • Heat Exchanger Test
  • Large 6 Line backlit Display
  • Water Trap Indicator
  • High Altitude Compensation
  • Low Flow Detection


Functions:
  • CO: 0 to 2000 ppm
  • CO2: 0 to 20%
  • O2: calculated 0 to 21%
  • NOx: 0 to 600 ppm
  • Flue temperature: 32° to 1112°F (0° to 600°C)
  • Inlet temperature: 32° to 1112°F (0° to 600°C)
  • Pressure: Yes
  • Differential Temperature: Yes


Includes
  • Gas Analyzer (C162)
  • Flue probe (CP2)
  • IRP-2 Printer (IRP-2)
  • 3 Rechargeable batteries (AA)
  • USB Charging cable (WIR00067)
  • Particle Filter (17631)
  • Hardcase (AC504)
  • 2 K-type probe (ATT29)
  • Quick Start Guide (201991)
  • Spare Paper Roll (16646)
Read more
Specs
Product Type:
Analyzer
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.